Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GERBER

Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush

  • Item # 29VL43
  • My Part #
  • Mfr. Model # 21-377
  • Catalog Page # 2750
  • UNSPSC # 30181511
Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 56.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative rim helps provide complete rinsing coverage with every flush. This GERBER Ultra Flush® ErgoHeight™ toilet bowl features dual fed siphon jets to help increase the speed and power of the flush for quick cleaning. The large trapway size helps ensure clog-free performance. Toilet seat is sold separately.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.10/1.60
  • Water Surface Area 12" x 10"
  • Bowl Height 17"
  • Bowl Width 14-3/4"
  • Bowl Depth 28-3/4"
  • For Use With Tank Type Pressure Assist Tank
  • Collection Ultra Flush(R) Ergoheight(TM)
  • For Use With Mfr. Model Number EF-28-380 HE-28-380 28-380
  • Bolt to Seat Front 18-1/2"
  • Rim Height 17"
  • Trapway Dia. 2"
  • Rough-In 12"
  • Material Vitreous China
  • Color White
  • Standards ASME Standard A 112.19.2.
  • Manufacturers Warranty Length Limited Lifetime
  • Features 40' drainline carry, XL 3" trapways, Dual fed siphon jets angled at sharp decline for maximum power.
  • Includes 2 Bolt Caps
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.