Skip Content

C3
GERBER

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.60 Gallons per Flush

  • Item # 29VL25
  • My Part #
  • Mfr. Model # VP-21-528
  • Catalog Page # 2749
  • UNSPSC # 30181511
Toilet Bowl,Avalanche,Floor,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GERBER Viper™ Ergoheight™ toilet bowl features a high flush speed to move water faster and forcefully throughout the bowl for consistent flushing performance.

• Large trapway for efficient waste removal
• Dual-fed siphon jet action bowl with no splashing
• Toilet seat sold separately

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28/1.60
  • Water Surface Area 10" x 8-1/2"
  • Bowl Height 17"
  • Bowl Width 14-3/4"
  • Bowl Depth 21"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Viper(TM) Ergoheight(TM)
  • For Use With Mfr. Model Number VP-28-590 VP-28-595 WS-28-590
  • Bolt to Seat Front 19-1/4"
  • Rim Height 17"
  • Trapway Dia. 2"
  • Rough-In 10" or 12"
  • Material Vitreous China
  • Color White
  • Standards ASME Standard A 112.19.2.
  • Manufacturers Warranty Length Limited Lifetime
  • Features HP2 flushing system, Viper: 800-1000g flush performance.
  • Includes 2 Bolt Caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.