Skip Content

TP
GERBER

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush

  • Item # 29VL24
  • My Part #
  • Mfr. Model # AV-21-828
  • Catalog Page # 2809
  • UNSPSC # 30181511
Toilet Bowl,Avalanche,Floor,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.50 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a large, fully-glazed trapway for clog-free waste removal, this GERBER Avalanche® toilet bowl has a large water surface to thoroughly rinse bowl with each flush. Model comes with extra-large, dual-fed siphon jets that help increase the force of the flush to effectively clear the bowl. Toilet seat sold separately.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28/1.6
  • Water Surface Area 6-3/8" x 10-1/8"
  • Bowl Height 17"
  • Bowl Width 14-3/4"
  • Bowl Depth 21"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Avalanche(TM) Ergoheight(TM)
  • For Use With Mfr. Model Number WS-28-890 AV-28-890
  • Bolt to Seat Front 18-3/4"
  • Rim Height 17"
  • Trapway Dia. 2"
  • Rough-In 12"
  • Material Vitreous China
  • Color White
  • Standards ASME Standard A 112.19.2.
  • Manufacturers Warranty Length Limited Lifetime
  • Features Largest streamlined entry, full glazed trapway for optimal removall, 1000g disposal
  • Includes 2 Bolt Caps
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.