Skip Content

ST
GERBER

Tactical Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade: Plunge Lock

  • Item # 23NK20
  • My Part #
  • Mfr. Model # 30-000717
  • Catalog Page # 813
  • UNSPSC # 27111504
Automatic Knife,Serrated,Tanto,3-1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Web Price $158.50 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Folding knife allows one-handed operation and G-10 scales on a steel handle.

View More

Technical Specs

  • Item Tactical Folding Knife
  • Type Automatic
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Tanto
  • Blade Length 3-1/2"
  • Length Open 8-1/2"
  • Closed Length 5"
  • Blade Material S30V Steel, Black
  • Handle Material G-10 Stainless Steel
  • Handle Color Tan
  • One-Hand Operation Yes
  • Locking Blade Plunge Lock
  • Belt Clip Yes
  • Sheath Yes
  • Features Plunge Lock, Safety Switch, Pommel with Lanyard Hole
  • Includes Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.