ST
GERBER

Stainless Steel Multi-Tool Plier, Number of Tools: 13, Multi Tool Series: MP 600

  • Item # 23NK57
  • My Part #
  • Mfr. Model # 30-000453
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 13, Multi Tool Series: MP 600 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Pliers~Multi-Tools


$90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General-use multi-tool features a variety of easily accessible tools.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Medium And Large Flat Blade Screwdrivers, Needle Nose Plier, Ruler, Serrated Knife, Small, Wire Crimper
  • Multi Tools Family Included Crimper, File, Knife, Lanyard Ring, Opener, Plier, Ruler, Screwdriver
  • Number of Tools 13
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-5/8"/4-15/16"
  • Handle Material Stainless Steel
  • Features Replaceable Tungsten Carbide Insert Wire Cutters
  • Multi Tool Series MP 600
  • Primary Handle Color Black
  • Opening Action Push Button Sliding Head
  • Includes Sheath
  • One-Hand Operation Yes
  • Number of Functions 13
  • Tool Access Internal
  • Locking Yes
  • Blade Type Fine Edge / Serrated
  • Sheath Material Ballistic Nylon
  • Standards Berry Compliant
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products