Skip Content

WV
GERBER

Sink

  • Item # 29VL37
  • My Part #
  • Mfr. Model # 12-468
  • Catalog Page # N/A
  • UNSPSC # 30181504
Sink,Wheelchair,Wall,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Sinks

Product Details

The GERBERĀ® wall-hung sink allows for wheelchair access. This 20" x 27" ledge-type sink is intended for concealed carrier arm support and requires a concealed arm carrier (not included) for installation. Traditionally designed with back overflow. Faucet not included.
ADA Compliant.

View More

Technical Specs

  • Item Sink
  • Color White
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ASME Standard A 112.19.2.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms