C3
GERBER

Stainless Steel Multi-Tool Plier, Number of Tools: 15, Multi Tool Series: Gerber Gear

  • Item # 45NV75
  • My Part #
  • Mfr. Model # 31-002997
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 15, Multi Tool Series: Gerber Gear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included 1/2",1/8",3/4",Bit Driver: 4Mm,Bolt Carrier Scraper,Buffer Tube Wrench,Cross Driver Hex Bit,Firing Pin Scraper,Hex Bit: 4Mm,M-Lok Fasteners: 7Mm,T10,Wrench,Wrench: 3/8"
  • Multi Tools Family Included Fasteners,Hex Driver,Scraper,Wrench
  • Number of Tools 15
  • Tool Material Stainless Steel
  • Open Length/Closed Length 10"/2-29/32"
  • Handle Material Aluminum
  • Features Short Stack, AR15 Maintenance Tool, Innovative Three Piece Design Allows for Multiple Wrench Configurations, Allowing You to Tighten and Loosen The Buffer Tube, Flash Hider, and Other Accessories
  • Multi Tool Series Gerber Gear
  • Primary Handle Color Black
  • Opening Action Pull apart
  • Includes Firing Pin Scraper, Buffer Tube Wrench, Cleaning Cable Pull Handle, 4mm Wrench, T10 Torx, #0 Cross Driver, Bolt Carrier and Bolt Scraper, 1/2", 3/4", 1/4" & 3/8" Wrench, Fits Inside Magul MOE and MIAD Grips
  • One-Hand Operation No
  • Number of Functions 15
  • Tool Access External
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.