Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GERBER

Wall-Mount Utility Sink, 14-1/8" x 18-3/8" D-Shaped Bowl, White

  • Item# 1KBB9
  • Mfr. Model# 12-918
  • Catalog Page# 3396
  • UNSPSC# 30181504
Wall-Mount Utility Sink, 14-1/8" x 18-3/8" D-Shaped Bowl, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $680.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 118.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GERBER® utility sink is constructed of durable cast iron with a stainless steel rim guard. Compatible with 2" or 3" cast iron drains (sold separately). Includes wall hanger and mounting hardware.

View More

Technical Specs

  • Item Utility Sink
  • With Faucet/Without Faucet Without Faucet
  • Material Cast Iron
  • Mounting Type Wall
  • Color White
  • Overall Length 18"
  • Overall Width 22"
  • Overall Height 20-1/4"
  • Bowl Shape D-Shaped
  • No. of Bowls 1
  • Bowl Size 14-1/8" x 18-3/8"
  • Bowl Depth 10"
  • Drain Opening 3"
  • Faucet Mounting Centers 8"
  • Number of Holes 2
  • Back Splash Yes
  • Back Splash Height 9"
  • Side Splash No
  • Includes Stainless Steel Rim Guard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This product comes with no basket strainer, and the Stainless rim was not properly radiused and the 2 of the 4 screws that hold it on fell off. The welds that hold the screws on were not there. It was like it had a pin weld that is not visible. November 6, 2013
  • 2016-07-23 T02:25:37.462-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1KBB9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.