Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GERBER

Toilet Bowl, Floor Mounting Style, Elongated, 1.1/1.6 Gallons per Flush

  • Item# 2EMZ1
  • Mfr. Model# 21-377
  • Catalog Page# N/A
  • UNSPSC# 30181505
Toilet Bowl, Floor Mounting Style, Elongated, 1.1/1.6 Gallons per Flush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

This toilet bowl is designed with a 3-1⁄8" trapway, making it great for high-traffic areas.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.1/1.6
  • Water Surface Area 12" x 10"
  • Bowl Height 17"
  • Bowl Width 14-3/4"
  • Bowl Depth 28-3/4"
  • For Use With Tank Type Pressure Assist Dual Flush Tank
  • Collection Ultra Dual-Flush(TM)
  • Rim Height 17"
  • Rough-In 12"
  • Material Vitreous China
  • Color White
  • Standards ADA
  • Manufacturers Warranty Length Limited 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms