Skip Content

DV
GERBER

Mini Flashlight, Aluminum, Green, 3.38"

  • Item # 3XEZ2
  • My Part #
  • Mfr. Model # 22-80010
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Mini Flashlight,LED,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 3.38"
  • Body Dia. 2.31"
  • Lumens Range 0 to 49
  • Run Time on High Setting 4 hr.
  • Body Color Green
  • Flashlight Body Material Aluminum
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Beam Distance 9m
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
How can we improve our Technical Specifications?

Compliance and Restrictions

None