Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GERBER

Multi-Tool, Bead Blast Handle Color, Push Button Sliding Head Opening Action, Number of Tools: 15

  • Item# 1XFA5
  • Mfr. Model# 22-41470
  • Catalog Page# 1032
  • UNSPSC# 27112108
Multi-Tool, Bead Blast Handle Color, Push Button Sliding Head Opening Action, Number of Tools: 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $123.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GERBER® one-hand opening multi-tool frees the other hand to help hold work pieces in place. Includes push-button sliding head. 15 tools with 15 functions.

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Bead Blast
  • Opening Action Push Button Sliding Head
  • One-Hand Operation Yes
  • Number of Tools 15
  • Number of Functions 15
  • Length Open 6-5/8"
  • Closed Length 4-59/64"
  • Features Needle Nose Pliers, Wire Cutter, Partially Serrated Knife Blade, Cross Point Screwdriver, Small, Medium And Large Flat Blade Screwdrivers, File, Saw, Can Opener, Bottle Opener, Lanyard Ring, Scissors
  • Material Stainless Steel
  • Tool Access Internal
  • Locking Yes
  • Blade Type Partially Serrated
  • Sheath Material Nylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.