Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GERBER

Stainless Steel Multi-Tool Plier, Number of Tools: 14, Multi Tool Series: Multi-Plier 600

  • Item # 6FZL8
  • My Part #
  • Mfr. Model # 47550
  • Catalog Page # 814
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 14, Multi Tool Series: Multi-Plier 600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GERBER® one-hand opening multi-tool frees the other hand to help hold work pieces in place. Includes push-button sliding head. 14 tools with 14 functions.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Can Opener,Cross Point Screwdriver,File,Fiskars Scissors,Medium Flat Blade Screwdriver,Needle Nose Plier,Remgrit Saw With Universal Saw Coupler,Ruler,Serrated Knife,Small Flat Blade Screwdriver,Wire Crimper,Wire Cutter
  • Multi Tools Family Included Crimper,Cutter,File,Knife,Opener,Plier,Ruler,Saw,Scissor,Screwdriver
  • Number of Tools 14
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-5/8"/5"
  • Handle Material Stainless Steel
  • Features Needle nose Pliers, Wire Cutter, Wire Crimper, Serrated Knife, Remgrit Saw With Universal Saw Coupler, Fiskars Scissors, Cross Point Screwdriver, Small And Medium Flat Blade Screwdrivers, Can Opener, Bottle Opener, File, And Ruler
  • Multi Tool Series Multi-Plier 600
  • Primary Handle Color Black
  • Opening Action Push Button Sliding Head
  • Includes Sheath
  • One-Hand Operation Yes
  • Number of Functions 14
  • Tool Access Internal
  • Locking Yes
  • Blade Type Serrated
  • Sheath Material Ballistic Cloth
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I HAVE HAD ONE OF THESE FOR 5 YEARS AND STILL WORKS LIKE IT WAS NEW November 4, 2013
  • 2015-09-08T19:49:45.275-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FZL8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.