Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GERBER

Butterfly Opening Stainless Steel Multi-Tool, Titanium, Number of Tools: 12

  • Item# 2ZB19
  • Mfr. Model# 22-41471
  • Catalog Page# 1032
  • UNSPSC# 27112126
Butterfly Opening Stainless Steel Multi-Tool, Titanium, Number of Tools: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $57.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.67 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This open-frame multitool has a locking system and spring-loaded pliers. It features a ballistic nylon sheath.

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Titanium
  • Opening Action Butterfly Opening
  • One-Hand Operation Yes
  • Number of Tools 12
  • Number of Functions 12
  • Length Open 6-1/2"
  • Closed Length 4"
  • Features Spring Loaded Needle Nose Pliers, Wire Cutter, Saw, Phillips Screwdriver, Small and Medium Flat Blade Screwdrivers, Fine and Serrated Edge Knife Blades, Bottle and Can Openers, Lanyard Hole and Scissors, Patented Saf.T.Plus
  • Material Stainless Steel
  • Tool Access Internal
  • Locking Yes
  • Blade Type Fine Edge and Serrated
  • Sheath Material Nylon
  • Includes Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.