Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GERBER

Multi-Tool, 10 Tools, 10 Functions, Blue

  • Item# 6VEY0
  • Mfr. Model# 31-000731
  • Catalog Page# N/A
  • UNSPSC# 27112108
Multi-Tool,10 Tools,10 Functions,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.

View More

Technical Specs

  • Item Multi-Tool
  • Type Fit
  • Number of Tools 10
  • Number of Functions 10
  • Closed Length 4"
  • Construction Blue Stainless Steel
  • Features 25 Lumen Flashlight, Tweezers, Micro Flat Head Driver, Micro Cross Driver, 1/2" Fine Edge and Serrated Blades, Scissors, Interchangeable Large Cross and Flat Head Drivers, Bottle Opener
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms