Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GERBER

Stainless Steel Multi-Tool Plier, Number of Tools: 9, Multi Tool Series: Crucial multi-Tool

  • Item # 6VEW2
  • My Part #
  • Mfr. Model # 31-000238
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 9, Multi Tool Series: Crucial multi-Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Carabineer Clip,Fine Edge,Flat Head Screwdriver,Large Flat Screwdriver,Liner Lock,Needle Nose Plier,Phillips Screwdriver,Pocket Clip,Regular Plier,Serrated Blade: 1/2",V-Cut Wire Cutter,Wire Cutter,Wire Stripper
  • Multi Tools Family Included Blade,Carabiner,Cutter,Lock,Opener,Plier,Pocket Clip,Screwdriver,Wire Stripper
  • Number of Tools 9
  • Tool Material Stainless Steel
  • Open Length/Closed Length 5-1/2"/3-39/64"
  • Handle Material Stainless Steel
  • Features Longer Handle
  • Multi Tool Series Crucial multi-Tool
  • Primary Handle Color Green
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Functions 11
  • Tool Access Internal
  • Locking Yes
  • Blade Type Fine Edge / Serrated
  • Sheath Material Not Included
  • Handle Color Green/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Multi-Tool,Grn/Blk,9 Tools,11 Functions is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Cheap metal, cheap construction.Screwdriver stripped itself and not the screw on the 2nd time EVER using it.Blade bent and broke extremely easily.Spend the money for a Leatherman first, SOG second. Gerber? ...never.
Date published: 2013-08-29
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6VEW2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.