Skip Content

ST
GERBER

Stainless Steel Multi-Tool Plier, Number of Tools: 14, Multi Tool Series: Disel Multi-Plier

  • Item # 6FZL9
  • My Part #
  • Mfr. Model # 22-41545
  • Catalog Page # 814
  • UNSPSC # 27112108
Multi-Tool,Black,14 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tool puts multiple components in your pocket, tool kit, or pack. Big, tough multitool features the ease and convenience of wrist-flick deployment. The individual stainless steel tools are bigger than average, and more rugged than normal. Each one locks into place for maximum safety and security. Lanyard ring and black ballistic nylon sheath.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Can Opener,Cross Point Screwdriver,File,Fine Blade: 1/2",Lanyard Ring,Large Flat Screwdriver,Medium Flat Screwdriver,Plier,Saw,Scissors,Small Screwdriver,Wire Cutter: 1/2"
  • Multi Tools Family Included Blade,Cutter,File,Lanyard Ring,Opener,Plier,Saw,Scissor,Screwdriver
  • Number of Tools 14
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-5/8"/5"
  • Handle Material Stainless Steel
  • Features Pliers, Wire Cutter, 1/2" Serrrated, 1/2" Fine Blade, Cross Point, Small, Medium and Large Flat Screwdrivers, Lanyard Ring, Can/Bottle Openers, File, Saw, Scissors
  • Multi Tool Series Disel Multi-Plier
  • Primary Handle Color Black
  • Opening Action Push Button Sliding Head
  • Includes Sheath
  • One-Hand Operation Yes
  • Number of Functions 14
  • Tool Access Internal
  • Locking Yes
  • Blade Type Half Fine Edge
  • Sheath Material Nylon
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Multi-Tool,Black,6-5/8 In. L,14 Tools is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from The blade on this one won't hold an edge. but its still a good tool
Date published: 2013-07-05
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6FZL9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.