Skip Content

ST
GERBER

Multi-Tool,Fine Edge,14 Functions

  • Item # 52JH41
  • My Part #
  • Mfr. Model # 30-001195
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,Fine Edge,14 Functions close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Number of Tools 14
  • Number of Functions 14
  • Closed Length 4-45/64"
  • Features One Thumb Opening System, Spring Loaded Needle Nose Pliers, Rotatable Carbide Wire Cutters and Stripers, Full Size 3.5" Fine Edge Blade, Magnetic 3.2" Center Axis Bit Driver, Pry Bar with Nail Puller and Bottle Opener, Serrated Blade, Awl, File, Lanyard Hole
  • Blade Type Fine Edge
  • Includes Molley Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.