Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GERBER

Carbon Steel Multi-Tool Plier, Number of Tools: 14, Multi Tool Series: MP1

  • Item # 45J114
  • My Part #
  • Mfr. Model # 31-001142
  • Catalog Page # 814
  • UNSPSC # 27112108
Carbon Steel Multi-Tool Plier, Number of Tools: 14, Multi Tool Series: MP1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This forged-jaw, wedge-locking multi-tool has both internal and external access to a variety of tools.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bit Driver,Bottle Opener,Fine Edge Blade,Large Flathead Driver,Medium Flathead Driver,Regular Plier,Scraper Blade,Serrated Blade,Small Flathead Driver,Spring Loaded Needle Nose Plier,Utility Blade,Wire Cutter,Wire Stripper
  • Multi Tools Family Included Bit Driver,Blade,Cutter,Flathead Driver,Opener,Plier,Wire Stripper
  • Number of Tools 14
  • Tool Material Carbon Steel
  • Open Length/Closed Length 6-15/16"/4-1/4"
  • Handle Material Stainless Steel
  • Features Bottle Opener, Pry Bar, Butterfly Opening Spring Loaded Jaws, Large Fine Edge Blade, Wire Stripper, Diagonal Cutters, Magnetic Bit Driver w/#2 Philips Driver, Large Fully Serrated Blade, Large Flat Driver, Small Flat Driver, Utility Blade, Scraper
  • Multi Tool Series MP1
  • Primary Handle Color Black
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Functions 14
  • Tool Access Internal and External
  • Locking Yes
  • Blade Type Fine Edge
  • Sheath Material Polyester
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.