Skip Content

C3
GERBER

Carbon Steel Multi-Tool Plier, Number of Tools: 12, Multi Tool Series: MP1

  • Item # 31EP10
  • My Part #
  • Mfr. Model # 30-001024
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,Silver,12 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bit Driver,Carbon Scraper,Fine Edge Blade,Pick Scraper,Pin Punch,Regular Plier,Serrated Blade,Spring Loaded Needle Nose Plier,Tool Lock,Wire Cutter,Wire Stripper
  • Multi Tools Family Included Bit Driver,Blade,Cutter,Lock,Pin Punch,Plier,Scraper,Wire Stripper
  • Number of Tools 12
  • Tool Material Carbon Steel
  • Open Length/Closed Length 7-5/16"/4-5/16"
  • Handle Material Glass Filled Nylon
  • Features Full Size Gun Maintenance Tool
  • Multi Tool Series MP1
  • Primary Handle Color Silver
  • Opening Action Butterfly Opening
  • Includes Lifetime Warranty, Forged Steel Jaws, 420 HC Steel Blade, Extra Thick Pry Bar, Wedge Lock, Fine/Phillips Drivers, Magnetic Bit, Wire Cutter/Stripper, Serrated/Fine Edge Blade, Carbon Scraper, Pin Punch
  • One-Hand Operation No
  • Number of Functions 12
  • Tool Access External
  • Locking Yes
  • Blade Type Fine Edge / Serrated
  • Sheath Material Not Included
  • Standards Berry Compliant
  • Handle Color Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.