Skip Content

ST
GERBER

Stainless Steel Multi-Tool Plier, Number of Tools: 13, Multi Tool Series: Multi-Plier 600

  • Item # 23NK56
  • My Part #
  • Mfr. Model # 07530G
  • Catalog Page # 814
  • UNSPSC # 27112108
Multi-Tool,Silver,13 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Can Opener,Cross Point Screwdriver,File,Fine Edge Knife,Lanyard Ring,Large Flat Blade Screwdriver,Medium Flat Blade Screwdriver,Needle Nose Plier,Ruler,Serrated Knife,Small Flat Blade Screwdriver,Wire Crimper
  • Multi Tools Family Included Crimper,File,Knife,Lanyard Ring,Opener,Plier,Ruler,Screwdriver
  • Number of Tools 13
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-5/8"/4-15/16"
  • Handle Material Stainless Steel
  • Features Tungsten Carbide Insert Wire Cutters
  • Multi Tool Series Multi-Plier 600
  • Primary Handle Color Silver
  • Opening Action Push Button Sliding Head
  • Includes Sheath
  • One-Hand Operation Yes
  • Number of Functions 13
  • Tool Access Internal
  • Locking Yes
  • Blade Type Fine Edge / Serrated
  • Sheath Material Ballistic Nylon
  • Standards Berry Compliant
  • Handle Color Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.