Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GERBER

Black

  • Item # 5YGT1
  • Mfr. Model # 31-000505
  • Catalog Page # N/A
  • UNSPSC # 39111702
Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Handheld Flashlights

Technical Specs

  • Item Handheld Flashlight
  • Lumens 44
  • Body Color Black
  • Length 5.75"
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 4.25 hr.
  • Lamp Life 3,000 hr.
  • Switch Type Twist
  • Beam Distance 53m
  • Light Output Modes High
  • Weight with Batteries 4.75 oz.
  • Standards ANSI FL 2
  • Peak Beam Intensity 700cd
  • Includes White, Red, Nvis, Covert Filters, Reversible Molle Adaptable Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.