Skip Content

DV
GERBER

Hard Wire Cutter,8-1/2" Overall Length,Shear Cut Cutting Action,Primary Application: Hard Wire

  • Item # 23NK26
  • My Part #
  • Mfr. Model # 30-000074
  • Catalog Page # N/A
  • UNSPSC # 23171604
Concertina Wire Cutter,Shear Cut,8-1/2I close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Cable Cutters

Technical Specs

  • Item Hard Wire Cutter
  • Cutting Action Shear Cut
  • Overall Length 8-1/2"
  • Cutting Capacity Wire Rope 11/64"
  • Handle Design PVC Coated
  • Features 75 lb. Grip Force, Spring-Loaded Handles with Cushion Grip, One Handed Use, Lightweight
  • Includes Coyote Brown Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms