Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GERBER

Industrial LED, Aluminum, Maximum Lumens Output: 140, Gray

  • Item# 20JP07
  • Mfr. Model# 31-001794
  • Catalog Page# 664
  • UNSPSC# 39111702
Industrial LED, Aluminum, Maximum Lumens Output: 140, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Waterproof personal light is designed for rugged environments. Features push-button OnOff switch.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 17 hr.
  • Length 5.98"
  • Lumens 140
  • Run Time on High Setting 17 hr.
  • Maximum Lumens Output 140
  • Body Color Gray
  • Body Material Aluminum
  • Switch Type Tailcap
  • Lens Material Polycarbonate
  • Beam Distance 89m
  • Water Penetration Rating IPX7
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode SOS
  • Weight with Batteries 5.00 oz.
  • Standards ANSI/NEMA FL1
  • Includes Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms