NC
GERBER

Folding Knife,Fine Blade Edge 3-1/64" Blade Length,Locking Blade: Plunge Lock

  • Item # 446F99
  • My Part #
  • Mfr. Model # 31-003105
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine Blade Edge 3-1/64" Blade Length,Locking Blade:  Plunge Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Folding Knives


$91.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Folding Knife
  • Type Assisted Opening
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 3-1/64"
  • Length Open 7-13/64"
  • Closed Length 4-13/64"
  • Blade Material Steel
  • Handle Material Glass Filled Nylon
  • Handle Color Silver
  • One-Hand Operation Yes
  • Locking Blade Plunge Lock
  • Belt Clip Yes
  • Sheath No
  • Features Ball Bearings Technology, Scratch Resistant, Removable Pocket Clip, Ambidextrous, Dual Ramped Thumbstuds
  • Application For Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Search Terms