DV
GERBER

Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade: Frame Lock

  • Item # 446F81
  • My Part #
  • Mfr. Model # 31-003312
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade:  Frame Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Folding Knives

Technical Specs

  • Item Folding Knife
  • Type Paralite
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 3"
  • Length Open 7-1/64"
  • Closed Length 4-7/64"
  • Blade Material Stainless Steel
  • Handle Material Stainless Steel
  • Handle Color Silver
  • One-Hand Operation Yes
  • Locking Blade Frame Lock
  • Belt Clip Yes
  • Sheath No
  • Features Dual Thumbstuds, Lanyard Hole
  • Application For Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Search Terms