Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GERBER

Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking Blade: Lockback

  • Item # 31EP20
  • My Part #
  • Mfr. Model # 06701
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking Blade:  Lockback close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Type Folded
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 3-1/2"
  • Length Open 7-57/64"
  • Closed Length 4-9/16"
  • Blade Material High Carbon Stainless Steel
  • Handle Material Glass Filled Nylon with Rubber Grips
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Lockback
  • Belt Clip Yes
  • Sheath No
  • Features Lock Back
  • Application Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Folding Knife,Fine Blade Edge 3-1/2 In Blade Length,Locking Blade: Lockback is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from I have been carrying this model for almost 20 years and I love it! Its light, has a good sized blade and mine has the partially serrated blade. It has both a clip and a lanyard hole. Not to mention it's made in USA and looks good. You can't go wrong the price/or this choice. I had this knife taken in Madrid this summer and went out and re-purchased it today. Only improvement (and why its only 4 stars) would be a metal liner in the handle.
Date published: 2017-11-06
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31EP20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.