NC
GERBER

27" Fiberglass Pry Bar Set; Number of Pieces: 3

  • Item # 31EP03
  • My Part #
  • Mfr. Model # 30-000790
  • Catalog Page # N/A
  • UNSPSC # 27112502
27" Fiberglass Pry Bar Set; Number of Pieces: 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Prying Tools~Pry Bar Sets


$338.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tool package helps to combine a sledgehammer, a battering ram, and a pry bar in one breaching tool package. The fiberglass handle features 2 molded rings, which are equally spaced to create mechanical stops for the operator's hands, and to help ensure a solid grip when swinging at or ramming objects. Forged and machined head.

View More

Technical Specs

  • Item Pry Bar Set
  • Number of Pieces 3
  • Overall Length 27"
  • Overall Width 12-1/4"
  • Material Fiberglass
  • Features Fiberglass Shaft, Forged and Machined Head
  • Includes Sledgehammer, Pry Bar, Battering Ram, Gravity Feed System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products