Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GEPCO

Unshielded Category Cable, Jacket Color: Black, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item# 6UUC9
  • Mfr. Model# CT504HD.41
  • Catalog Page# N/A
  • UNSPSC# 26121609
Unshielded Category Cable, Jacket Color: Black, Number of Conductor Pairs:  4, 1000 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Data/LAN Cables

Technical Specs

  • Item Category Cable
  • Category Type 5e
  • Plenum Rated No
  • Wire Size 24 AWG
  • Number of Conductor Pairs 4
  • Shielded / Unshielded Unshielded
  • Jacket Material TPE
  • Outside Dia. 0.260"
  • Length 1000 ft.
  • Package Type Spool
  • Frequency 100 MHz
  • Jacket Color Black
  • Operating Temp. Range -20 Degrees C
  • Standards ISO/IEC 11801
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms