Skip Content

WV
GEPCO

Fiber Optic Cable, Jacket Type: Flexible Thermoplastic, Core Dimension: 8.3 μm, 1000 ft. Length

  • Item # 6UUE1
  • My Part #
  • Mfr. Model # HDC920.41
  • Catalog Page # N/A
  • UNSPSC # 26121607
Hybrid Fiber Optic Cable,AWM,1000Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $677.38 / each

Web Price $3,044.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 89.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fiber Optic Cable
  • Length 1000 ft.
  • Jacket Color Black
  • Jacket Type Flexible Thermoplastic
  • Attenuation 0.7 dB/km @ 1310 and 1550 Nanometers
  • Core Dimension 8.3 micronm
  • Simplex/Duplex/Multifiber Multifiber
  • UL Types AWM
  • Fiber Count 2 and (2) 24AWG and (4) 20AWG
  • Tight Buffer .9mm
  • Clad Dimension 9.20mm
  • Construction Composite
  • Verified EIA/TIA
  • Standards SMPTE 311M Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.