Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GEPCO

Shielded Multi-Conductor, 1000 ft. Length, Red Jacket Color, Number of Conductors: 2

  • Item# 6UUC6
  • Mfr. Model# 61801EZ-2.41
  • Catalog Page# 446
  • UNSPSC# 26121616
Shielded Multi-Conductor, 1000 ft. Length, Red Jacket Color, Number of Conductors: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Audio and Video Cables
• 1000-ft. spool length Stranded Rated for 300V Temp. range: -4° to 176°F

View More

Technical Specs

  • Item Multi-Conductor
  • Number of Conductors 2
  • Shielded / Unshielded Shielded
  • Length 1000 ft.
  • Jacket Color Red
  • Plenum / Riser Rated Riser Rated
  • Conductor Size 22 AWG
  • Nominal Outside Dia. 0.138"
  • Solid / Stranded Stranded
  • Temp. Range -4 Degrees to 176 Degrees F
  • Standards UL Type CMR
  • Jacket Material Riser PVC
  • Application Microphone Or Line Level Balanced Analog Audio, Patchbay, Rack, Or Console Permanent Installation Wiring. Ideal For Extended Distance Runs.
  • NEC Article 800 Type CMR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.