Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GEPCO

Coaxial Cable, 1000 ft. Length, 23 AWG Conductor Size, Black, TPE Jacket Material

  • Item# 6UUF6
  • Mfr. Model# VS5230.41
  • Catalog Page# 448
  • UNSPSC# 26121606
Coaxial Cable, 1000 ft. Length, 23 AWG Conductor Size, Black, TPE Jacket Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coaxial Cables

Technical Specs

  • Item Coaxial Cable
  • Plenum Rated No
  • Coaxial Cable Type RG-59
  • Conductor Size 23 AWG
  • Impedance 75 Ohms
  • Length 1000 ft.
  • Nominal Outside Dia. 0.570"
  • Capacitance 16.5 pf/ft.
  • Jacket Material TPE
  • Color Black
  • Shielding 100% Foil, 95% Tinned Copper Braid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms