Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GEPCO

Coaxial Cable, 1000 ft. Length, 20 AWG Conductor Size, Green, PVC Jacket Material

  • Item# 6UUF3
  • Mfr. Model# VPM2000-5.41
  • Catalog Page# 448
  • UNSPSC# 26121606
Coaxial Cable, 1000 ft. Length, 20 AWG Conductor Size, Green, PVC Jacket Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Coaxial Cable
  • Plenum Rated No
  • Coaxial Cable Type RG-59
  • Conductor Size 20 AWG
  • Impedance 75 Ohms
  • Length 1000 ft.
  • Nominal Outside Dia. 0.242"
  • Capacitance 16.3 pf/ft.
  • Jacket Material PVC
  • Color Green
  • Shielding 100% Foil, 95% Tinned Copper Braid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms