Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GEORGIA-PACIFIC

Toilet Seat Cover, 14-1/2" x 17", Number of Sheets 200, 5000 PK

  • Item# 3TB46
  • Mfr. Model# 47047
  • Catalog Page# N/A
  • UNSPSC# 14111702
Toilet Seat Cover, 14-1/2" x 17", Number of Sheets 200, 5000 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Toilet Seat Cover
  • Sheet Size 14-1/2" x 17"
  • Fold Type 1/4 Fold
  • Color White
  • Number of Sheets 200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms