Skip Content

DV
GEORGIA-PACIFIC

Herbal Fresh Liquid Hand Cleaner, 3000mL Cartridge, 4 PK

  • Item # 49WL69
  • My Part #
  • Mfr. Model # 44625
  • Catalog Page # N/A
  • UNSPSC # 53131627
Hand Cleaner,Liquid,Herbal,3000mL,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hygiene Product Grouping Hand Cleaner
  • Hygiene Series Industrial Hand Cleaner
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 3000mL
  • Hygiene Properties Scrubbing Particles
  • Formula Corn
  • Fragrance Herbal Fresh
  • Application Medium to Heavy Duty Soils Lubricants, Diesel, Brake Fluid, Cement, Grease
  • Color Beige
  • Uses Dispenser Mfr. No. 44623, 44624
  • Item Hand Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms