Skip Content

DV
GEORGIA-PACIFIC

Hydroentangled Fiber Disposable Wipes, 132 Ct. 9" x 12-1/2"

  • Item # 4ACU2
  • My Part #
  • Mfr. Model # 25081
  • Catalog Page # N/A
  • UNSPSC # 47131502
Hydroentangled Fiber Disposable Wipes, 132 Ct. 9" x 12-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Wipes
  • Sheet Size 9" x 12-1/2"
  • Number of Sheets 132
  • Material Hydroentangled Fiber
  • For Use With Mfr. No. 50313
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms