Skip Content

 
GEORGIA-PACIFIC

Coreless Toilet Paper Compact(R)

Coreless Toilet Paper Compact(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Roll Type Coreless 
  • Color White 
Item
Please Select
Ply
Please Select
Sheet Size
Please Select
Sheets per Roll
Please Select
Roll Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Ply
Sheet Size
Sheets per Roll
Roll Length
Price
Qty
Please use Qty box to add item(s) to cart.
19376
Toilet Paper Compact(R)
1
3-6/7" x 4"
2000
666 ft.

$131.00 / pkg. of 36

Enter location to check availability
Catalog Page #  1603 

Price $131.00 / pkg. of 36

Technical Specs

  • Roll Type Coreless
  • Item Toilet Paper Compact(R)
  • Ply 1
  • Sheet Size 3-6/7" x 4"
  • Color White
  • Sheets per Roll 2000
  • Roll Length 666 ft.
19374
Toilet Paper Compact(R)
1
3-6/7" x 4"
3000
1000 ft.

$104.10 / pkg. of 18

Enter location to check availability
Catalog Page #  1603 

Price $104.10 / pkg. of 18

Technical Specs

  • Roll Type Coreless
  • Item Toilet Paper Compact(R)
  • Ply 1
  • Sheet Size 3-6/7" x 4"
  • Color White
  • Sheets per Roll 3000
  • Roll Length 1000 ft.
19375
Toilet Paper Compact(R)
2
3-6/7" x 4"
1000
333 ft.

$142.70 / pkg. of 36

Enter location to check availability
Catalog Page #  1603 

Price $142.70 / pkg. of 36

Technical Specs

  • Roll Type Coreless
  • Item Toilet Paper Compact(R)
  • Ply 2
  • Sheet Size 3-6/7" x 4"
  • Color White
  • Sheets per Roll 1000
  • Roll Length 333 ft.
19372
Toilet Paper Compact(R)
2
3-6/7" x 4"
1125
375 ft.

$123.65 / pkg. of 18

Enter location to check availability
Catalog Page #  1603 

Price $123.65 / pkg. of 18

Technical Specs

  • Roll Type Coreless
  • Item Toilet Paper Compact(R)
  • Ply 2
  • Sheet Size 3-6/7" x 4"
  • Color White
  • Sheets per Roll 1125
  • Roll Length 375 ft.
19371
Toilet Paper Compact(R)
2
3-6/7" x 4"
750
250 ft.

$164.75 / pkg. of 36

Enter location to check availability
Catalog Page #  1603 

Price $164.75 / pkg. of 36

Technical Specs

  • Roll Type Coreless
  • Item Toilet Paper Compact(R)
  • Ply 2
  • Sheet Size 3-6/7" x 4"
  • Color White
  • Sheets per Roll 750
  • Roll Length 250 ft.
19378
Toilet Paper Compact(R)
2
3-7/8" x 4"
1500
500 ft.

$106.45 / pkg. of 18

Enter location to check availability
Catalog Page #  1603 

Price $106.45 / pkg. of 18

Technical Specs

  • Roll Type Coreless
  • Item Toilet Paper Compact(R)
  • Ply 2
  • Sheet Size 3-7/8" x 4"
  • Color White
  • Sheets per Roll 1500
  • Roll Length 500 ft.
1937300
Toilet Paper
2
3-55/64" x 4-3/64"
750
253 ft.

$57.45 / pkg. of 12

Enter location to check availability
Catalog Page #  1603 

Price $57.45 / pkg. of 12

Technical Specs

  • Roll Type Coreless
  • Item Toilet Paper
  • Ply 2
  • Sheet Size 3-55/64" x 4-3/64"
  • Color White
  • Sheets per Roll 750
  • Roll Length 253 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More