Skip Content

 
GEORGIA BOOT

6" Steel Toe Work Boots, Style Number G6633

6" Steel Toe Work Boots, Style Number G6633 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style 6" Work Boot 
  • Gender Men's 
  • Toe Type Steel 
  • Predominant Footwear Color Brown 
  • Metatarsal Guard No 
  • Waterproof Yes 
  • Insulated No 
  • Height 6" 
  • Color Brown 
  • Manufacturers Suggested Sole Slip Rating Fair 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic No 
Size
Please Select
Footwear Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
36 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
G6633 10 M
10
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 10
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 10 W
10
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 10
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 10.5 M
10-1/2
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 10-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 10.5 W
10-1/2
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 10-1/2
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 11 M
11
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 11
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 11 W
11
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 11
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 11.5 M
11-1/2
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 11-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 11.5 W
11-1/2
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 11-1/2
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 12 M
12
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 12
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 12 W
12
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 12
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 13 M
13
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 13
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 13 W
13
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 13
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 14 M
14
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 14
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 14 W
14
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 14
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 3.5 W
3-1/2
W

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 3-1/2
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 4 M
4
M

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 4
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 4 W
4
W

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 4
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 4.5 M
4-1/2
M

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 4-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 4.5 W
4-1/2
W

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 4-1/2
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 5 M
5
M

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 5
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 5 W
5
W

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 5
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 5.5 M
5-1/2
M

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 5-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 6 W
6
W

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 6
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 6.5 M
6-1/2
M

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 6-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 7 M
7
M

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 7
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 7 W
7
W

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 7
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 7.5 M
7-1/2
M

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 7-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 7.5 W
7-1/2
W

$144.99 / pair

Enter location to check availability
Catalog Page #  1794 

Clearance Price $144.99 / pair

List Price $208.57

Technical Specs

  • Size 7-1/2
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 8 M
8
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 8
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 8 W
8
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 8
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 8.5 M
8-1/2
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 8-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 8.5 W
8-1/2
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 8-1/2
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 9 M
9
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 9
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 9 W
9
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 9
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 9.5 M
9-1/2
M

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 9-1/2
  • Footwear Width M
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
G6633 9.5 W
9-1/2
W

$214.29 / pair

Enter location to check availability
Catalog Page #  1794 

List Price $214.29 / pair

Technical Specs

  • Size 9-1/2
  • Footwear Width W
  • Footwear Style 6" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Heel Height 1" or Greater
  • Waterproof Type Georgia Boot Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6633
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More