Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GEORGIA BOOT

8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 13

  • Item # 49U316
  • My Part #
  • Mfr. Model # G8041-130W
  • Catalog Page # N/A
  • Catalog Group # H6450
  • UNSPSC # 46181604
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 13
  • Footwear Width W
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Georgia Boot Waterproof
  • Color Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking
  • Shank Material Tempered Steel
  • Midsole Material Rubber
  • Outsole Material Vibram Rubber
  • Footwear Sole Pattern Mini Lug
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable contoured polyurethane
  • Non Metallic Upper No
  • Max. Heat Rating 574 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G8041
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 13 is rated 4.3 out of 5 by 24.
Rated 5 out of 5 by from Just what I wanted. The boots are exactly what I wanted. I wanted all leather waterproof boots for hunting and ranch work. I especially want the tongue to be sewn in nearly to the top so water would not seep in. I've only worn them twice and so they are still a bit stiff. But that's to be expected.
Date published: 2018-06-21
Rated 5 out of 5 by from Love the look and the fit. I have purchased many pairs of this style boot and love them every time I slip into a new pair. They fit like a glove, no break in time hardly at all, and long lasting.
Date published: 2018-05-06
Rated 5 out of 5 by from Solid Good solid boots. Leather is lasting and soles are not splitting.
Date published: 2018-05-01
Rated 5 out of 5 by from I love my George Boots I’ve been wearing them for more than 10 years and they finally came out with one that’s not insulated so works here in Southern California and hotter environment yet still waterproof
Date published: 2018-01-14
Rated 4 out of 5 by from The boots are very comfortable, but I had to take them in for repair. One of the eyelets came out the 2nd or 3rd time I laced them up.
Date published: 2017-08-29
Rated 5 out of 5 by from Perfection! I'm a wildland firefighter and on my third set of this boot. Best boot for this job I've ever bought is why I keep purchasing. I wear there daily year round in the woods and normally get a little over a year out of them which is good for what I put these boots through.
Date published: 2017-08-07
Rated 5 out of 5 by from comfortable to wear. I would rather wear this work boot instead of a Danner for comfort.
Date published: 2017-03-07
Rated 5 out of 5 by from Well made boots These are the most comfortable boots I've ever worn once I broke them in. Great boots for working patrol in the county.
Date published: 2017-02-22
  • y_2018, m_7, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_24
  • loc_en_US, sid_49U316, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.