Skip Content

TP
GEORGIA BOOT

8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 10

  • Item # 49U311
  • My Part #
  • Mfr. Model # G8041-010W
  • Catalog Page # N/A
  • Catalog Group # H6450
  • UNSPSC # 46181604
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.7 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width W
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Georgia Boot Waterproof
  • Color Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking
  • Shank Material Tempered Steel
  • Midsole Material Rubber
  • Outsole Material Vibram Rubber
  • Footwear Sole Pattern Mini Lug
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable contoured polyurethane
  • Non Metallic Upper No
  • Max. Heat Rating 574 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G8041
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 10 is rated 4.9 out of 5 by 10.
Rated 5 out of 5 by from Love the look and the fit. I have purchased many pairs of this style boot and love them every time I slip into a new pair. They fit like a glove, no break in time hardly at all, and long lasting.
Date published: 2018-05-06
Rated 5 out of 5 by from Solid Good solid boots. Leather is lasting and soles are not splitting.
Date published: 2018-05-01
Rated 5 out of 5 by from Perfection! I'm a wildland firefighter and on my third set of this boot. Best boot for this job I've ever bought is why I keep purchasing. I wear there daily year round in the woods and normally get a little over a year out of them which is good for what I put these boots through.
Date published: 2017-08-07
Rated 5 out of 5 by from comfortable to wear. I would rather wear this work boot instead of a Danner for comfort.
Date published: 2017-03-07
Rated 5 out of 5 by from Excellent, durable boots. These boots are worth the money. They are durable and comfortable.
Date published: 2016-07-12
Rated 5 out of 5 by from Great Boot as usual My husband is very very picky when it comes to boots. He has had every brand I can think of over the years. I think he had found his go to boot. This will be his 3rd pair of the same boot over a few years. They just wear that well. I'm just thankful we don't have to boot shop anymore. He's worse than my kids.
Date published: 2016-07-01
Rated 5 out of 5 by from I love these boots These boots are great third pair I've bought. I've gotten a couple years of work out of my each of my first two pairs. They seen groundwork in the rain in Washington state and my feet were dry what moisture got in came from my jeans and down my socks.My main reason for replacing them was the smell not because they were worn out..
Date published: 2016-04-23
Rated 5 out of 5 by from Excellent, durable boots. These boots are very comfortable and durable. I am on my feet for 10-12 hours a day and my feet don't hurt at all. This is a real plus. I would definitely buy this brand again.
Date published: 2015-09-20
  • y_2018, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_49U311, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.