Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
GEORGIA BOOT

8"H Men's Work Boots, Steel Toe Type, Full Grain Leather Upper Material, Chocolate, Size 9M

  • Item # 49U274
  • My Part #
  • Mfr. Model # G7313-090M
  • Catalog Page # N/A
  • Catalog Group # H9226
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Full Grain Leather Upper Material, Chocolate, Size 9M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.85 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 8”H waterproof boot with top grain leather upper with removable brush guard kiltie and solid stud hook and eyelets on steel washers. A comfortable boot with a moisture wicking lining, removable covered cushion insole, and a fully-lined and cushioned collar. Support comes from a steel shank and a removable polyurethane orthotic insert. Built with the Georgia waterproof system, this boot stands up to rain and mud. Air gets in, but water can't. It’s completely waterproof to keep your feet dry in most types of wet conditions. Polyurethane midsole. Durable rubber outer lug sole design improves traction in grass, mud, and snow.

Goodyear® welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 9
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Gore-Tex(R)
  • Color Chocolate
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking
  • Shank Material Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Mini Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Covered Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • For Outdoor Traction Yes
  • Style Number G7313
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Full Grain Leather Upper Material, Brown, Size 9M is rated 4.2 out of 5 by 30.
Rated 5 out of 5 by from Best boots ever! These boots are well built, comfortable, and really hold up. I work in harsh conditions and these boots haven't let me down. I highly recommend these boots!
Date published: 2018-05-06
Rated 4 out of 5 by from Great product I bought a pair of boots for my husband a month ago. He absolutely loves them.
Date published: 2018-03-14
Rated 3 out of 5 by from Great boots but I bought these boots back in June. I've loved them sense. But the leather on the heal has completely separated and the sole of the boot has been separating for months. My feet have never hurt sense I've owned them but not to happy with how these boots going.
Date published: 2018-03-04
Rated 2 out of 5 by from not up to my standard I thought i would try a pair of these boots since they were a bit cheaper than the red wing loggers i usually wear. Well that just didn't work out for me the boot was fairly comfortable to walk around the house in but after lacing them tight enough to really support my ankles the leather around the ankle area is just to large and rolls over the tongue of the boot and cuts into my ankles i can only image how it would be once the boots stretched out. I returned them and went to the red wing store the same day and got another pair of there logger boots. What a difference a few dollars makes in boots i guess it's true you get what you pay for. Been wearing red wing boots for at least 20 years and have always been comfortable and dry in them. Good luck to all that have these or plan to buy them just too big in the ankle area for me.
Date published: 2018-02-27
Rated 5 out of 5 by from love this boot!!!! I have had my loggers for about 9 months now. and they hold up great. I drive dump truck for a living and always in and out of the cab. let me tell you the waterproof system is on point. i work in mudd,dirt,sand,gravel, and my feet have been dry and clean the whole time. the steel toe is great! after kicking and banging my toes the steel toe holds up great!!!!
Date published: 2018-02-24
Rated 5 out of 5 by from nice boots great quality, well made boot, does run slightly small in widthother a great boot
Date published: 2018-01-17
Rated 5 out of 5 by from A very practical gift. A very practical gift. My son’s choice of work boots.
Date published: 2018-01-04
Rated 5 out of 5 by from Solid boots Had these for about a month now. They're broken in at this point, but we're really stiff initially. Very warm and definitely waterproof. I've worn them on a few backcountry snowshoe treks, and river crossings, water even up to almost the top of the boots are no problem, my feet stayed totally dry. however they treat the leather works really well, I would recommend these.
Date published: 2017-04-02
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_30
  • loc_en_US, sid_49U274, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.