Skip Content
TP
GEORGIA BOOT

8"H Men's Work Boots, Steel Toe Type, Full Grain Leather Upper Material, Chocolate, Size 8M

  • Item # 49U272
  • My Part #
  • Mfr. Model # G7313-080M
  • Catalog Page # N/A
  • Catalog Group # H9226
  • UNSPSC # 46181604
Work Boots,8,M,Brown,Steel,Men's close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.75 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 8”H waterproof boot with top grain leather upper with removable brush guard kiltie and solid stud hook and eyelets on steel washers. A comfortable boot with a moisture wicking lining, removable covered cushion insole, and a fully-lined and cushioned collar. Support comes from a steel shank and a removable polyurethane orthotic insert. Built with the Georgia waterproof system, this boot stands up to rain and mud. Air gets in, but water can't. It’s completely waterproof to keep your feet dry in most types of wet conditions. Polyurethane midsole. Durable rubber outer lug sole design improves traction in grass, mud, and snow.

Goodyear® welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Gore-Tex(R)
  • Color Chocolate
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking
  • Shank Material Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Mini Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Covered Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • For Outdoor Traction Yes
  • Style Number G7313
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Full Grain Leather Upper Material, Brown, Size 8M is rated 4.2 out of 5 by 23.
Rated 5 out of 5 by from Solid boots Had these for about a month now. They're broken in at this point, but we're really stiff initially. Very warm and definitely waterproof. I've worn them on a few backcountry snowshoe treks, and river crossings, water even up to almost the top of the boots are no problem, my feet stayed totally dry. however they treat the leather works really well, I would recommend these.
Date published: 2017-04-02
Rated 5 out of 5 by from Great workboot Ive come to greatly enjoy these boots. I am a Glazier in Ohio and these boots are great. They last me over a year of hard rough work, which is a lot more than i can say about other boots ice had. This will be my 5th pair.
Date published: 2017-03-29
Rated 5 out of 5 by from Bought them for my husband for Christmas to replace a pair he has had for 10 years that the sole just fell off Hope this pair last as long
Date published: 2017-01-08
Rated 5 out of 5 by from Solid boot Very good boot ... I do a lot of walking on concrete and dirt on uneven terrain and these boots have excellent traction and remain comfortable in all situations
Date published: 2016-10-25
Rated 3 out of 5 by from great quality, uncomfortable fit I bought these shoes and am on my third week wearing them. The quality is great! the color is great. But the fit has been causing quite a bit of discomfort. When I lace up the boots and get them snug, they cause discomfort in the ankle region. The reason for that is there is some leather than overlaps and protrudes further out than at other spots. That spot is right where the ankle is located. So when you lace the boots up snug, they put extra pressure at that one spot. Ive worn them for over two weeks now, and there is still pain in my ankle. I've tried loosening the laces and it helps a little bit, but I don't have the proper ankle support now.
Date published: 2016-09-26
Rated 5 out of 5 by from Love this boot!! Retailers in Connecticut no longer carry this boot...so I decided to order it online. It arrived in a few days...I was happy with the fit...Great boot...Great price...Great experience!! Thanks,
Date published: 2016-09-10
Rated 5 out of 5 by from Great boots I bought these boots two years ago and they just finally started to fall apart getting ready to buy me another pair. I've abused these boots wore in river mud rain snow. Very comfortable
Date published: 2016-09-01
Rated 5 out of 5 by from Great boot I work construction and need dry comfortable boots. These boots are just that. Thanks
Date published: 2016-08-02
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_23
  • loc_en_US, sid_49U272, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.