Skip Content
WG
GEORGIA BOOT

8"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Brown, Size 12

  • Item # 46N326
  • My Part #
  • Mfr. Model # G008-12-M
  • Catalog Page # N/A
  • Catalog Group # H3449
  • UNSPSC # 46181604
Work Boots,Leather,8 In,12M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $169.99 / pair

Web Price $193.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 12
  • Footwear Width M
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Unlined
  • Shank Material Fiberglass
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Fiberglass
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G008-12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Plain Toe Type, Leather Upper Material, Brown, Size 12 is rated 4.1 out of 5 by 8.
Rated 4 out of 5 by from Time Will Tell. Bought these on clearance with no regrets, yet. Great fit, very comfortable, and time will tell about the rest of the boots.
Date published: 2017-08-29
Rated 5 out of 5 by from Great boots and comfortable . great price. I love them
Date published: 2017-08-28
Rated 5 out of 5 by from Great Boots wore a nearly identical pair for 5 years. very good boot that is very comfortable and durable. What ive always loved about them is that they look good as well, I'll wear them out on the town and still feel fashionable. Also they track little dirt. They are definitely worth the money. Break in time was a beast... took me 2 or three weeks to feel completely comfortable wearing them 8 hours a day at my job where I am on my feet the whole time.Only complaints is that they are no longer offered in steal toe BRING THEM BACK.also it doesnt have the locking hook at the base of the high top any more, that was great for keeping them tight. Ill pre order 3 pairs if your bring those features backI ordered the wrong size and they refunded the pair and sent me a new one. even paid for shipping. over all very happy with the boots and the company
Date published: 2016-06-09
Rated 5 out of 5 by from Works for me I bought my boots 3 weeks ago and like them. One thing I like is I don't track muck indoors. The other thing that is nice is the lace hooks are broad and deep and the laces stay tied better than most boots. They are perfect boots for an animal trainer.
Date published: 2016-03-18
Rated 4 out of 5 by from Long time Georgia boot fan I've worn Georgia boots for a long time and they have never failed me. I bought the 8" carbo-tech lacer boots about a month ago and love them. They aren't fully broken in yet but they are already very comfortable and provide great support. Keep up the quality work Georgia Boots.
Date published: 2016-01-10
Rated 5 out of 5 by from Dad loves these boots. My Dad has been wearing a pair of these boots for 10 years now. He could not find in stores locally, so I ordered online for him. He loves the sole, because it does not have thick grooves and notches for mud to get caught in. He can just wipe he feet and go in the house, doesn't have to take his boots off each time, or track mud inside.
Date published: 2015-06-27
Rated 3 out of 5 by from Good leather Put a lot of miles on these. Love the smooth soles leather wore good. Only problem is just like red wings Irish setters is the soft piece of leather right above the heal blows out. For me that's a big problem when my boots get full of grain.
Date published: 2015-04-26
Rated 2 out of 5 by from nice looking boot I had been buying eagle lights for years and had really never worn out a pair they just stated to hurt my feet after a year or so . I read the article on the carbo-tecs and decided to try them I wore them about two weeks . They hurt my feet so bad that by the end of the day I could hardly walk.
Date published: 2015-04-02
  • y_2017, m_9, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_46N326, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.