Skip Content
TP
GEORGIA BOOT

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Chocolate, Size 8-1/2W

  • Item # 34AJ81
  • Mfr. Model # G8341 805 WIDE
  • Catalog Page # N/A
  • Catalog Group # H9232
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Chocolate, Size 8-1/2W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $204.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Gore-Tex(R)
  • Color Chocolate
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Steel
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System PU
  • Non Metallic Upper No
  • Max. Heat Rating 620 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G8341
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W is rated 4.4 out of 5 by 17.
Rated 5 out of 5 by from Years of durability I work the road construction trades and am on my feet for 10-14 hours a day. This boot battles mud, dirt, stone, and water on a daily basis. Most boots I have purchased in the past wouldn't last six months in these conditions but this boot will last me about a year and a half. This is the most comfortable boot I have ever bought and would rather wear these than my sneakers! This happens to be the 4th pair of this boot that I have purchased and have been wearing Georgia boots to work for over 20 years. By far the best boot on the market.
Date published: 2017-01-01
Rated 5 out of 5 by from 3rd pair This is my third pair in the last six years. Only boots that seem to last. Each pair got over two years. Had the last pair re-soled to stretch them a little further. Good investment.
Date published: 2016-11-30
Rated 2 out of 5 by from The boots r awesome for the price u pay u would think u be walking on feathers need to be more comfortable and need to be gortech lined breathable
Date published: 2016-11-07
Rated 5 out of 5 by from Great Boots This my third pair of these boots and just love them
Date published: 2016-11-03
Rated 3 out of 5 by from Super Comfy! Squeak like CRAZY! The comfort of these boots are fantastic! No issues with hot spots or blisters while breaking them in. However...After the first week the not stop squeak every single step I take is driving me nuts! Unfortunately can't afford to buy another pair right now as i wear these everyday.
Date published: 2016-10-17
Rated 4 out of 5 by from very nice quality I've had this boot now for about 2 weeks now the boot looks very nice and made well my only complaint is that for some reason this boot rubs my ankles really bad causing sores. Maybe there not broke in who knows but there very comparable to my $400 Danner's in workmanship for less than half the price.
Date published: 2016-06-06
Rated 5 out of 5 by from Awesome Workboot! Great Price! Not the first boot that type that my husband has... All around great boot!!!
Date published: 2016-06-01
Rated 5 out of 5 by from Extremely comfortable I bought these a couple of weeks ago and they are extremely comfortable. I bought them to work in the woods and at a sawmill. I hope these hold up. They look like they will.
Date published: 2016-05-01
  • y_2017, m_8, d_18, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_34AJ81, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.