Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GEORGIA BOOT

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Chocolate, Size 10-1/2W

  • Item # 34AJ69
  • My Part #
  • Mfr. Model # G8341 105 WIDE
  • Catalog Page # N/A
  • Catalog Group # H9232
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Chocolate, Size 10-1/2W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 10-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Gore-Tex(R)
  • Color Chocolate
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Steel
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System PU
  • Non Metallic Upper No
  • Max. Heat Rating 620 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G8341
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 10-1/2W is rated 4.3 out of 5 by 23.
Rated 5 out of 5 by from Great boot! This boot is constructed well and stands up to the daily abuse I subject it to at my job. Not only does it keep my feet safe, but it does so in comfort.
Date published: 2018-05-02
Rated 5 out of 5 by from Finally wore the old things out Bought these boots about 4 years ago when I first got a job as an automotive technician and was on my feet 10-14 hrs a day. From the get go they were comfortable and only got better with time. 4 years and one resole later the leather has finally about had it with all chemicals that have been spilled on them and has cracked enough to finally let a few drops of water in them. These boots have seen daily use over the past 4 years for work and everyday events. I figured while I'm on here ordering a new pair I should at least write a review. The past couple days I have tried on around 100 different boots and I keep coming back to this particular one. The comfort is next to none. The durability is impressive, and the ability to get them resoled is a wonderful feature to have, especially in slippery environments.
Date published: 2018-03-03
Rated 4 out of 5 by from MVP 2016-2017 Got these boots for Hannukah. Like them, but they have worn down fast. Loved how water-proof and snow-proof they are.
Date published: 2018-02-17
Rated 5 out of 5 by from Best boot I have found in years I bought the boots about 5 months back. And I use them to there fullest. I’m in and out of manholes all day. And I have never had anything ever go wrong with them. These boot have lasted me and I would till anyone who works outside or inside to get this comfortable and amazingly strong boot
Date published: 2017-11-20
Rated 5 out of 5 by from Comfotable Comfortable out of the box. The break in period was quicker than I'm used to. I have been a Red Wing boot guy for many years and have been disappointed with the quality of the waterproof boots Redwing offers as of late (busted stitching etc) even with regular oiling. Let's see how these hold up at a Cement Plant in southern Florida were it rains on a regular basis.
Date published: 2017-11-01
Rated 2 out of 5 by from Squeaking boot Very disappointed in this product. The boot is a tough boot, but its squeaks with every step, a loud squeak. I work for a large pipeline company and do group walks. Besides being embarrassed and joked about. My colleagues have even said they would never buy a pair by hearing mine,
Date published: 2017-10-21
Rated 5 out of 5 by from Years of durability I work the road construction trades and am on my feet for 10-14 hours a day. This boot battles mud, dirt, stone, and water on a daily basis. Most boots I have purchased in the past wouldn't last six months in these conditions but this boot will last me about a year and a half. This is the most comfortable boot I have ever bought and would rather wear these than my sneakers! This happens to be the 4th pair of this boot that I have purchased and have been wearing Georgia boots to work for over 20 years. By far the best boot on the market.
Date published: 2017-01-01
Rated 5 out of 5 by from 3rd pair This is my third pair in the last six years. Only boots that seem to last. Each pair got over two years. Had the last pair re-soled to stretch them a little further. Good investment.
Date published: 2016-11-30
  • y_2018, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_23
  • loc_en_US, sid_34AJ69, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.