NC
GEORGIA BOOT

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Briar Brown, Size 11M

  • Item # 12H465
  • My Part #
  • Mfr. Model # G8315 11 M
  • Catalog Page # N/A
  • Catalog Group # G8744
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Briar Brown, Size 11M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.67 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed with a full-grain leather shaft, molded waterproof TPU shell, and an oil- and chemical-resistant rubber outsole. High-abrasion, moisture-wicking mesh lining and full-gusset leather tongue helps keep feet dry and comfortable. Removable comfort core footbed and molded polyurethane midsole.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Metatarsal Guard Internal
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Briar Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Nylon Mesh
  • Shank Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Comfort Core
  • Non Metallic Upper No
  • Max. Heat Rating 574 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G8315
  • ASTM Footwear Class F2413-11 I/75 C/75 EH PR
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11M is rated 4.4 out of 5 by 18.
Rated 5 out of 5 by from Beyond Great This is the most comfortable set of boots I have ever owned. I work roads maintenance am on my feet all day. I have also had bi lateral foot surgery. Fantastic boots.
Date published: 2018-05-02
Rated 3 out of 5 by from Very well liked. Would have gave five stars but however , the reviews were right on size. Right boot was smaller than the left. I own another pair of Georgia boots which I love. However the sizes aren't the same from one style boot to the other.
Date published: 2018-04-29
Rated 3 out of 5 by from Foot pain I had them for 6-8 months. The right foot was bigger then the left foot. Then after a couple of weeks of wearing them the ball of my right foot really hurt. On the weekends I would where something else and my foot stopped hurting. Then during the work week my foot would hurt again. With as much padding as it has my feet ought to be happy. I’m a manual machinist and I get coolant on my boots. The leather held up nice but the soles are meh. The stitching held nice but the rubber seems like it could use an upgrade. Get rid of that yellow gimmicky cap. That fell out after a couple of months. I bought them from amazon. Maybe I got knock offs I don’t know. I have been happy with other style of Georgia boots.
Date published: 2018-03-30
Rated 5 out of 5 by from Extremely durable I’ve always wore Georgia Boot, I find this model to be extremely tough. I’ve already recommended it to a few friends and they are happy with it too!
Date published: 2018-02-15
Rated 5 out of 5 by from Caterpillar Field Service Tech My go to when it comes to work boots! Last a full year in all weather conditions 6-7 days a week. Georgia Boot, don’t even think about discontinuing these boots!!! Lol
Date published: 2017-12-12
Rated 5 out of 5 by from Great Boots I have been buying this same boot for over 10yrs now. I hope they never discontinue this model because this is all I wear every day.
Date published: 2017-09-15
Rated 4 out of 5 by from Guys here love the boots! I'm in HR at a manufacturing plant and all the shop guys need to wear steel toed boots. We were experiencing some dissatisfaction with our vendor's boots so tried Georgia Boots and they are working well.
Date published: 2017-08-29
Rated 1 out of 5 by from heel broke down after 6 months they where great out of the box light comfortable , but after six months or less the padding in heel broke down no longer absorbing standing on concrete floors when insole was lifted the internal heel support was breaking and the rubber part that sits inside was no longer sitting in place but was imbedded into the cross pieces. the weight on the was not a problem as i am only 5'5" under 200 pounds and athletic build. i work in a warehouse only spend half the day on feet other half is spent at a desk or driving a forklift. i had to put insole on top to make it until next boot order.
Date published: 2016-11-14
  • y_2018, m_9, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_18
  • loc_en_US, sid_12H465, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.