Skip Content

WV
GEORGIA BOOT

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 13W

  • Item # 34AG60
  • My Part #
  • Mfr. Model # G6375 13 WIDE
  • Catalog Page # N/A
  • Catalog Group # H9222
  • UNSPSC # 46181604
Work Boots,13,Wide,Nylon Mesh,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 13
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Steel
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Covered Cushion
  • Non Metallic Upper No
  • Max. Heat Rating 401 Degrees F
  • Footwear Construction Type Repairable Goodyear Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G6375
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 12reviewers.
Rated 5 out of 5 by Great shoe w/ oblique toe! I have wide feet and have purchased this shoe for at least eight years now. No other shoe was as comfortable for me. If this shoe is ever discontinued I don't know what I would do. July 28, 2015
Rated 5 out of 5 by Great Working & Looking Boot! Tough, Durable. Serves as a great source of protection while looking good too July 7, 2015
Rated 5 out of 5 by The Only Boot To Survive Me So, I'm on my 6th pair of this particular model... I work in precast concrete. I am capable of destroying boots in less than a month. I've yet to be able to destroy these boots. They are able to last me a year before before the soles show a fair amount of wear. Aside from broken laces, I've never had any other issues. Highly suggest you try these boots.Normally I bought these boots off a boot truck (company pays for it), but I bought my last pair online due to trying a pair of highly rated Wolverines that fell apart in less than a month. This is the first time I have not been completely satisfied with this particular boot. For some reason my right boot digs into the back of my heel bone (near my achilles). The left boot is comfy as per the norm.Regardless of that issue, I love these boots and willingly give them the highest ratings due to my past experiences. I am going to see if their customer service is as good as my previous 5 pairs of Georgia Giants... January 22, 2015
Rated 5 out of 5 by Great product-quick shipping Georgia makes a great work boot that holds up well December 27, 2014
Rated 2 out of 5 by fall apart I have had my boots for two weeks now and the black rubber that sitts above the soul of the boot is coming apart from the boot. The glue is not holding the rubber to the boot. I work indoors and I am not rough on my boots. October 15, 2014
Rated 5 out of 5 by great buy i have them a month now and am very happy with the purchase,great fit,great boot,very comfortable,overall excellent. October 13, 2014
Rated 5 out of 5 by Fantastic From the very first time I put my new pair on they have felt GREAT September 12, 2014
Rated 2 out of 5 by Uncomfortable The only name brand oblique toe boot I could find. Cheap materials, safety cap rubs your toes and causes blisters. September 9, 2014
  • 2015-09-08T19:47:02.067-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_34AG60, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.