Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GEORGIA BOOT

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 9M

  • Item # 34AA81
  • My Part #
  • Mfr. Model # G105
  • Catalog Page # N/A
  • Catalog Group # H9211
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 9M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Size 9
  • Metatarsal Guard No
  • Insulation Type None
  • Insulation Weight None
  • Color Brown
  • Height 6"
  • Shank Material Steel
  • Midsole Material PVC
  • Outsole Material PVC
  • Completely Non Metallic No
  • Oil Resisting Sole Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Footwear Construction Type Injection
  • Upper Boot Material Leather/Mesh
  • Style Number G105
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


6 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 9M is rated 3.9 out of 5 by 29.
Rated 2 out of 5 by from Durability a very real problem Break in was rough with severe blistering, but eventually the became very comfortable for me. My issues stemmed from quality concerns. The boots were adequately waterproof until the stitching between the leather and the fabric on the heel failed roughly 4 months in. The soles are junk if you actually do alot of walking and wear out in less than a year. I'm having my resoled because they have been comfortable and the waterproof aspect is something that I can (begrudgingly) live without. Hopefully with a quality sole I will get a couple of years out of these.
Date published: 2018-02-11
Rated 4 out of 5 by from Electrical hazard? Not sure how the boots can be electrical hazard certified with a steel shank in the sole. Buts were a gift and seem good quality, I will try to take the steel shank out and get some use out of them.
Date published: 2017-12-26
Rated 5 out of 5 by from Best boots I have ever bought I bought these boots a month ago and from the first time I put them on they felt comfortable. No break in period. Love them.
Date published: 2017-11-26
Rated 5 out of 5 by from Great boots This is my 4th pair..very comfortableGreat value.
Date published: 2017-08-29
Rated 5 out of 5 by from Perfect Work Boots Originally I bought the wrong size and had to exchange for half size down, but the return and exchange process was simple and hassle free. The boots fit great, and give me a lot of ankle and arch support.
Date published: 2017-08-28
Rated 5 out of 5 by from great pair of work boots fits all my work needs and more
Date published: 2017-08-28
Rated 1 out of 5 by from Not very durable I put out a cig on the ground. Got into stuck and smelled something burning. Took off boot and the cig was burning a hole in bottom of boot. My Romeos are more durable than this. Very dissaponted
Date published: 2017-04-25
Rated 3 out of 5 by from Sore feet The boots fit well and quality is good but the insole does not offer enough padding at the ball of my feet, I shouldn't have to buy anything for a new pair of boots but I had to replace the insole
Date published: 2017-01-29
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_29
  • loc_en_US, sid_34AA81, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.