Skip Content

TP
GEORGIA BOOT

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W

  • Item # 34AA76
  • My Part #
  • Mfr. Model # G105
  • Catalog Page # N/A
  • Catalog Group # H9211
  • UNSPSC # 46181604
Work Boots,8-1/2,W,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Gore-Tex(R)
  • Color Brown
  • Height 6"
  • Metatarsal System No
  • Liner Material Textile
  • Shank Material Steel
  • Midsole Material PVC
  • Outsole Material PVC
  • Footwear Sole Pattern Lug
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Toe Shape Round
  • Removable Insole No
  • Insole System Polyurethane Comfort Footbed
  • Non Metallic Upper No
  • Footwear Construction Type Injection
  • Footwear Shank Type Steel
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Style Number G105
  • Standards ASTM F2413-05, I75/C75
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 9reviewers.
Rated 5 out of 5 by Very great boot. I just received my new Georgia Boot 6" Homeland steel toe safety shoes & I'm very happy with that. They fit & feel awesome. I'm already looking forward to my next pair. July 22, 2015
Rated 5 out of 5 by Great boots The boots are comfortable and no break in time. They work well in all of my areas of work.Going up and down in ditches with out slipping. That's great for climing ladders without hurting the bottom of your feet. May 9, 2015
Rated 5 out of 5 by most comfortable boots ever My Georgia boots were comfortable from the very first day I wore them. This is my fourth pair and I wouldn't wear anything else. They last better than any boots I have ever had. March 4, 2015
Rated 5 out of 5 by comfortable boot and truly waterproof I love my new boots, after a little break in time they feel like a glove on your foot. I have my boots two days and landed in a hole up to the first ringlets and no wet feet. November 30, 2014
Rated 5 out of 5 by GREAT CUSTOMER SERVICE. QUALITY IS AMAZING!!!! I am a stickler for customer service, this company is #1 at it. The boots are top notch quality. Well worth it. Will never buy from another company. November 6, 2014
Rated 4 out of 5 by Looks great and lightweight. These boots are so tough. Really tough. I was flying my P-47 Thunderbolt in a dogfight when someone shot me from the side. A .50 caliber bullet came into the cockpit and ricocheted off the steel toe. Doesn't get any tougher than that. I also wear them when I cow surf and they show minimal wear. October 15, 2014
Rated 1 out of 5 by Separated Sole I owned these boots for only three weeks before the sole began to separate from the boot, on both boots. I was thoroughly disappointed with these boots. They aren't the most expensive pair money can buy, but I expect a longer life out of them than what I got. October 13, 2014
Rated 4 out of 5 by Well made boot Good boot .However the boot is not exactly as pictured. The top two lace holes are actually speed lace tabs and not lace holes as pictured. September 4, 2014
  • 2015-09-08T19:48:24.760-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_34AA76, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.