Skip Content

NC
GEORGIA BOOT

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Briar Brown, Size 10-1/2W

  • Item # 12Y927
  • My Part #
  • Mfr. Model # G6315 10.5 W
  • Catalog Page # N/A
  • Catalog Group # G8743
  • UNSPSC # 46181604
Work Boots,10-1/2,W,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 10-1/2
  • Footwear Width W
  • Metatarsal Guard Internal
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Color Briar Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Nylon Mesh
  • Shank Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Comfort Core
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G6315
  • ASTM Footwear Class F2413-11 I/75 C/75 EH PR
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Good boot, well made Boots are rugged, but comfortable. They are heavy. April 28, 2015
Rated 5 out of 5 by comfort core is great I had a bone spur on the heel of my foot. Hurt to walk on. These comfort core boots have helped a lot. And they are a great boot to wear, made extremely well. February 25, 2015
Rated 5 out of 5 by More Comfort, No Sweat! Georgia's best Steel Toe Metatarsal Guard Safety Boot for more comfort, stability, Makes A better Work Day. January 10, 2015
Rated 3 out of 5 by internal medatarsal guard boot I bought these at Christmas time, the boots themselves are ok but the metatarsal is a joke. The external metatarsal guards actually do protect your feet, these internal met guards are nothing more than steel toe work boots. I dropped a piece of iron on my foot yesterday right on top of where the other ones used to protect (Georgia giant). These boots fail, in my opinion, as a metatarsal guard. December 31, 2014
Rated 4 out of 5 by Very comfortable I had these boots for 2 years.. My job is pretty intense, from climbing walls, crawling in sewer lines and rumble.. 2 years is pretty long for boots.. the steel toes are exposed after a year and just a few months ago the side seams that connect to the heel has gotten loose, but the waterproof layer still doing it's job.. the boot liner is torn up, the foot padding seen better days but still comfortable.. and the tread is still great.. I consider it a good pair boots, even though its worn out.. it has done better then other brands.. and going to order another pair.. I just wish someone comes up with a idea of unwearable steel toes, those paint coatings and rubber toes don't do squat for me.. December 14, 2014
Rated 5 out of 5 by GREAT BOOT! THIS BOOT IS THE SECOND PAIR I HAVE PURCHASED/OWNED IN 7 YEARS, I PURCHASED THEM BECAUSE THE FIRST PAIR ENDURED MY WORK ENVIRONMENT EVERY DAY WITH COMFORT AND SAFETY FOR THE MAJORITY OF THAT 7 YEARS, MY COMPANY COMMONLY PROVIDES FOR A NEW PAIR EACH YEAR, TAKING ADVANTAGE OF THIS BENEFIT I RECEIVED A NEW PAIR EACH YEAR THROUGH MY COMPANY'S CATALOG WHICH AFTER THE FIRST YEAR NO LONGER CARRIED THIS GEORGIA BOOT SO I OPTED TO RECEIVE A "COMPARABLE" TYPE OF BOOT FROM OTHER MANUFACTURERS, EACH TIME WITH DISAPPOINTING RESULTS SO I RETURNED TO WEARING MY OLD BOOT FROM GEORGIA BOOT WHICH CONTINUED TO PROVIDE COMFORT AND SECURITY. AFTER ATTEMPTING BOOTS FROM 5 OTHER MANUFACTURERS I FINALLY DECIDED TO ORDER THIS BOOT DIRECTLY FROM GEORGIA BOOT AS IT IS STILL UNAVAILABLE THROUGH MY COMPANY'S CATALOG, I PLACED MY ORDER ON LINE ON A THURSDAY AND IT WAS ON MY DOOR STEP SATURDAY MORNING, THANK YOU GEORGIA BOOT! I HAVE BEEN WEARING THEM FOR THE PAST MONTH AND AM EXTREMELY HAPPY WITH THEM! November 21, 2014
Rated 5 out of 5 by great shoe,good durability,comfort I'm a steelworker,been buying and wearing these shoe's for last 6yrs and on my 3rd pair. March 28, 2014
  • 2015-09-08T19:47:12.587-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_12Y927, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.