Skip Content

NC
GEORGIA BOOT

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Briar Brown, Size 8-1/2M

  • Item # 12Y913
  • My Part #
  • Mfr. Model # G6315 8.5 M
  • Catalog Page # N/A
  • Catalog Group # G8743
  • UNSPSC # 46181604
Work Boots,8-1/2,M,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width M
  • Metatarsal Guard Internal
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Color Briar Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Nylon Mesh
  • Shank Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Comfort Core
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number G6315
  • ASTM Footwear Class F2413-11 I/75 C/75 EH PR
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


6 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2M is rated 4.8 out of 5 by 17.
Rated 4 out of 5 by from Durable I have been wearing these boots everyday for almost two years now. Other than upgrading the insoles, they have held up very well.
Date published: 2017-11-23
Rated 5 out of 5 by from Most comfortable boot ever!!! I always wear slip on boots because it is comfortable for me, I had to go on a job which required internal metatarsal boots and lace up. So obviously I already felt I was gonna hate these boots because it was outside of my norm, when I got the boots in they felt heavy (I was used to my slip ons) I have now wore these boots for 2 weeks straight on this job and might consider never going back to slip ons, they are so comfortable and you don't notice the weight really, super nice boots!! I will be buying another pair without metatarsal just to have for when I'm not required to have them. Amazing pair of boots all around!
Date published: 2017-06-18
Rated 5 out of 5 by from Very comfortable work boot, great fit! These are the most comfortable steel toed metatarsal protected boots I have ever owned. They fit great and there was little to no break-in period. The leather is soft right out of the box.
Date published: 2017-05-03
Rated 5 out of 5 by from Great Just got them today. They are so comfortable, never had new boots that didn't at least rub some where for a while. I'm on concrete all day. Look good like boots use to buy years ago that would last.
Date published: 2017-04-07
Rated 5 out of 5 by from Bought this product years ago this is my 3rd pair my first pair were my softmet guards wish you still made these softmet guards
Date published: 2016-12-08
Rated 5 out of 5 by from Zero brak in time Got a great deal by searching for online coupons for the only workboots that i trust 100%. Comfortable and the breakin time is nearly 0 days.
Date published: 2016-08-07
Rated 5 out of 5 by from comfortable and lasting I've owned these boots for 10yrs and wear them up to 26 hrs. They have seen foundry atmosphere to 2ft of Wisconsin snow. Finally going to hang them up for the soles basically talk now and stitching is starting to fail on sides. Only complaint is inner web for insoles could be filled, last few yrs been using gel inserts that fill the holes. Thanks for a great boot
Date published: 2016-04-15
Rated 5 out of 5 by from Most comfortable metatarsal ever These boots are amazing. The footbed has great support. I live in MI and these are great in the snow/ice too. Warm. Great traction.
Date published: 2016-02-11
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_12Y913, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.